Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T-70 Workstation Outlet Center For Snap-

  • Mfr # T70WC2WH

  • Zoro # G404859041


product price: $28.19
/ea

Key Features

Color
White
For Use With
T-70 Raceway
Width
7.52 in
Material
PVC
Type
Faceplate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T70WC2WH
Zoro #
G404859041
UPC #
7498372618
Country of Origin
United States

Dimensions

Width
7.52 in
Height
2.09 in
Overall Length
0.43 ft
Overall Width
7.52
Overall Height
2.09
Overall Height (mm)
53.1
Overall Width (mm)
195
Overall Height (In.)
2.09
Overall Length (m)
0.1
Overall Width (In.)
7.52
Overall Length (ft.)
0.43

Details

Color
White
For Use With
T-70 Raceway
Material
PVC
Type
Faceplate
Mounting Style
Snap-On
Standards
CE Compliant, UL5A Listed, UL Listed 95425, UL Listed E116129
Application
Provides Solutions for Routing Low Voltage, Fiber Optic and/or Power Cabling Along Perimeter Walls.T-70 Features the Workstation Outlet Center ™ Offset Box, Which Provides an Offset Solution to Maximize Channel Capacity and Outlet Density.
Mount Method
Snap-On
Fitting Type
Snap-On Box
Product Type
Faceplate
Product Class
Wire Routing, Management & Protection

Description

Offset Box for Snap-On Faceplates, Snap-On, for T-70, PVC, White, 0.43'

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.