Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T-Bar Hanger, NOVAL Accessory, Twist-On T-Bar Hanger

  • Mfr # P4G16

  • Zoro # G304858397


product price: $258.00
/pk 100, $2.58/ea
Free Shipping & Returns

Key Features

Box Type
Twist-On T-Bar Hanger
Color
Various
Overall Length
3 m
Application
Supports Electrical Fixtures or Boxes To 1 T-Grid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4G16
Zoro #
G304858397
UPC #
7498363843
Country of Origin
United States

Dimensions

Overall Length
3 m

Details

Item
T-Bar Hanger
Box Type
Twist-On T-Bar Hanger
Color
Various
Application
Supports Electrical Fixtures or Boxes To 1 T-Grid

Description

Twist-on T-bar hanger with 1/4"-20 stud 5/8" long.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.