Zoro Homepage

Tape, Vinyl, 4"x100ft, Black

  • Mfr # T400X000VY1Y

  • Zoro # G0794643


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Application
Safety and Facility Identification
Label Color
Black
Label Material
Vinyl
Adhesive
Adhesive
Resistance Properties
Chemical-Resistant, Solvent-Resistant, UV-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T400X000VY1Y
Zoro #
G0794643
UPC #
74983574650
Country of Origin
United States

Dimensions

Width
4 in
Length
100 ft
Roll Length
100 ft
Label Thickness
0.1 mm
Roll Size
4 in x 100 ft
Label Size (WxL)
4 in
Label Width
4 in

Description

Tape,Vinyl,4 In.x100ft,Black, Adhesive Properties Permanent Adhesive, Label Color Black, Label Material Vinyl, Roll Length 100 ft, Width 4 in, For Print Method Thermal Transfer, Maximum Service Temperature 176 Degrees F, Minimum Service Temperature -50 Degrees F, Adhesive Adhesive, Adhesive Material Acrylic, Application Safety and Facility Identification, Label Thickness 0.1 mm, Product Type Printable Labeling Tape, Resistance Properties Chemical-Resistant, Solvent-Resistant, UV-Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.