Tee Raceway, TF Series, 1 Channel, 2.58 in W, 0.58 in H, 1.84 in L, White, 20 PK
- Mfr # TF5IW-E
- Zoro # G915226974
product price:Â
$
29.15
/pk of 20, $1.46/ea
Key Features
Type
Tee
Series
TF
Number of Channels
1
Width
2.58 in
Height
0.58 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TF5IW-E
- Zoro #
- G915226974
- UPC #
- 074983262809
- Country of Origin
- Costa Rica
Dimensions
- Width
- 2.58 in
- Height
- 0.58 in
- Length
- 1.84 in
- Bend Radius
- 1 in
- Overall Width
- 2 1/2 in
- Overall Length
- 1 3/4 in
- Overall Height
- 1/2 in
- For Raceway Height
- 1/2 in
- Overall Depth
- 1 3/4 in
- For Raceway Width
- 2 1/2 in
- Wire Rope Length
- 1 3/4 in
- Fits Chest Size
- Distinct Colors, Non-Metallic Construction, One-Piece Hinged Design
Description
Raceway Fittings, Series LD5, LDPH5, For Raceway Height 1/2 in, For Raceway Width 2 1/2 in, Material PVC, Color Off White, Number of Channels 1, Mounting Style Snap On, Backing Adhesive, Bend Radius 1 in, Compatible with Product Type LD5 Raceway, Features Distinct Colors, Non-Metallic Construction, One-Piece Hinged Design, Includes Not Applicable, Overall Depth 1 3/4 in, Overall Height 1/2 in, Overall Length 1 3/4 in, Overall Width 2 1/2 in, Standards FT4, TIA/EIA, UL Compliant, UL94V-0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.