Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Telecom Equipment Bonding Conductor (TEBC) Kits, Jumper, GJS6120U

  • Mfr # GJS6120U

  • Zoro # G2758807


product price: $52.19
/ea

Key Features

Max. Wire Size
#6 AWG
Length
3
Color
Green/Yellow
Application
Telecom/Data Center
Overall Length
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJS6120U
Zoro #
G2758807
UPC #
7498308994
Country of Origin
United States

Dimensions

Max. Wire Size
#6 AWG
Length
3
Overall Length
120 in

Details

Item
Equipment Bonding Jumper
Color
Green/Yellow
Application
Telecom/Data Center
Product Class
Grounding & Bonding

Description

Telecom Equipment Bonding Conductor (TEBC) Kits, Jumper Pre-Terminated on One End

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.