Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Telecom Equipment Bonding Conductor (TEBC) Kits, Jumper, GJS6180U

  • Mfr # GJS6180U

  • Zoro # G2757495


product price: $72.49
/ea

Key Features

Max. Wire Size
#6 AWG
Length
4.6
Color
Green/Yellow
Application
Telecom/Data Center
Product Type
Bonding Jumper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJS6180U
Zoro #
G2757495
UPC #
7498308995
Country of Origin
United States

Dimensions

Max. Wire Size
#6 AWG
Length
4.6
Overall Length
180 in

Details

Item
Equipment Bonding Jumper
Color
Green/Yellow
Application
Telecom/Data Center
Product Type
Bonding Jumper
Product Name
StructuredGround Equipment Bonding Jumper
Additional Information
Application: Telecom/Data Center, Product Type: Equipment Bonding Jumper, Part Features: Pre-terminated onone ends to attach to grounding strip or grounding busbar, free end accommodates unique equipment terminations
Product Color
Green, Yellow
Product Line
StructuredGround
Product Class
Grounding & Bonding

Description

Telecom Equipment Bonding Conductor (TEBC) Kits, Jumper Pre-Terminated on One End

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.