Zoro Homepage

Tension Clip Wire Retainer

  • Mfr # TWR-M

  • Zoro # G3437630


product price: $177.99
/pk 1000, $0.18/ea
Free Shipping & Returns

Key Features

Color
Natural
Material
Nylon 6.6
Overall Length
1.4 in
Application
(1) Wires Slide into The Clip And Are Held in Place By Tension, (2) Funnel Entry Design Allows for Easy insertion Of Cords And Cables, (3) Low Profile Design Holds Wires, Cables, And Tubing
Screw Size
#6 (M3)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TWR-M
Zoro #
G3437630
UPC #
7498323374
Country of Origin
United States

Dimensions

Width
0.38 in
Overall Length
1.4 in
Screw Size
#6 (M3)
Standoff Height (mm)
10.2
Overall Width (In.)
0.38
Overall Width (mm)
9.6
Overall Length (mm)
35.6
Maximum Bundle Diameter (In.)
0.38
Overall Length (In.)
1.4
Maximum Bundle Diameter (mm)
9.5
Standoff Height (In.)
0.4

Details

Color
Natural
Material
Nylon 6.6
Application
(1) Wires Slide into The Clip And Are Held in Place By Tension, (2) Funnel Entry Design Allows for Easy insertion Of Cords And Cables, (3) Low Profile Design Holds Wires, Cables, And Tubing
Product Type
Wire Retainer
Mount Method
Screw
Environment
Indoor
Product Class
Wire Routing, Management & Protection

Description

Tension Clip Wire Retainer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.