This item is Discontinued.

Panduit TERM RING 3/8 12-10 NYL YEL, 50/PK, ROHS, PK 50 PN10-38R-L

TERM RING 3/8 12-10 NYL YEL, 50/PK, ROHS, PK 50 (Discontinued)

  • Mfr # PN10-38R-L
  • Zoro # G1112247
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN10-38R-L
Zoro #
G1112247
UPC #
-
Country of Origin
Unknown

Dimensions

Length
1.3"
Width
0.6"

Details

Features
Flame Retardant
Product Type
Terminal Connector
Product Color
Yellow
Connector Type
Ring Terminal
Product Material
Copper
Connector Details
1 x Ring Terminal
Product Name
Terminal Connector
Connector Plating
Tin
Insulation Material
Nylon
Environmentally Friendly
Yes

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.