TG Jack
Mfr # EGJT-1
Zoro # G316555659
product price: $5.55
/eaKey Features
Tool Width
1 5/16 in
Insulated
Yes
Body Material
Glass-Filled Nylon
Tool Height
5 in
For Use With
TG-Style Jack Modules
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EGJT-1
Zoro #
G316555659
UPC #
613056256774
Country of Origin
United States
Dimensions
Tool Width
1 5/16 in
Tool Height
5 in
Tool Length
2 3/4 in
Details
Insulated
Yes
Body Material
Glass-Filled Nylon
Item
TG Jack
For Use With
TG-Style Jack Modules
Application
Terminating Straight TX6A Field Terminated Plugs on Copper Patch Cords
Body Color
Green
Description
TG Jack, Product Type Termination Tool, Application Terminating Straight TX6A Field Terminated Plugs on Copper Patch Cords, Tool Length 2 3/4 in, Insulated Yes, Body Color Green, Body Material Glass-Filled Nylon, For Use With TG-Style Jack Modules, Tool Diameter Not Applicable, Tool Height 5 in, Tool Width 1 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.