The LAM2A250-38-X Tin-Plated Aluminum Me
Mfr # LAM2A250-38-X
Zoro # G113172875
product price: $25.49
/eaKey Features
Maximum Voltage
600 V
For Minimum Wire Size
6 AWG
Maximum Operating Temperature
90 Degrees C
For Maximum Wire Size
250 kcmil
Contact Finish
Tin-Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LAM2A250-38-X
Zoro #
G113172875
UPC #
613056878433
Country of Origin
India
Dimensions
For Minimum Wire Size
6 AWG
For Maximum Wire Size
250 kcmil
Tongue Width
1.5 inches; 38.1 millimeters
Details
Maximum Voltage
600 V
Maximum Operating Temperature
90 Degrees C
Contact Finish
Tin-Plated
Number of Holes
1
Body Material
Aluminum
Standards
cULus Listed
For Conductor Material
Aluminum or Copper
Description
The LAM2A250-38-X Tin-Plated Aluminum Mechanical Lug, one-hole, two barrel, is made from extruded aluminum alloy to provide premium electrical and mechanical performance for wide wire range-taking capability that helps minimize inventory requirements. The plated steel or aluminum set screw provides a durable electrical contract between conductor and Lug. UL Listed and CSA Certified for use up to 600 V and UL temperature rated 90 Degrees Celsius.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.