The N100X075C1M Cassette includes both l
Mfr # N100X075C1M
Zoro # G313172873
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Printer Series Compatibility
MP300
Width
1 inch
Application
Cable & Wire Marking
Label Color
Black on White
Label Material
Nylon Cloth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N100X075C1M
Zoro #
G313172873
UPC #
613056856486
Country of Origin
Japan
Dimensions
Width
1 inch
Details
Printer Series Compatibility
MP300
Application
Cable & Wire Marking
Label Color
Black on White
Label Material
Nylon Cloth
Description
The N100X075C1M Cassette includes both label material and ribbon for easy changeover. For use with the MP300 Printer. Nylon Cloth. 1.00" x 0.75" (25.4 mm x 19.05 mm). Color Black on White. 275 labels per cassette. 1 cassette per package.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.