The N100X125C1M Cassette includes both l
Mfr # N100X125C1M
Zoro # G813172946
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Printer Series Compatibility
MP300
Label Material
Nylon Cloth
Application
Cable & Wire Marking
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N100X125C1M
Zoro #
G813172946
UPC #
613056856493
Country of Origin
Japan
Details
Printer Series Compatibility
MP300
Label Material
Nylon Cloth
Application
Cable & Wire Marking
Description
The N100X125C1M Cassette includes both label material and ribbon for easy changeover. For use with the MP300 Printer. Nylon Cloth. 1.00" x 1.25" (25.4 mm x 31.75 mm). Color Black on White. 180 labels per cassette. 1 cassette per package.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.