The T038X000FJM-BK Continuous Tape Casse

  • Mfr # T038X000FJM-BK

  • Zoro # G213311662


product price:  $76.49
/ea
Free Shipping & Returns

Key Features

Roll Length
23 feet
Application
Terminal Block Labeling
Printer Series Compatibility
MP75, MP100, MP200, MP300
Label Material
Polyolefin
Width
0.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T038X000FJM-BK
Zoro #
G213311662
UPC #
613056832480
Country of Origin
Japan

Dimensions

Roll Length
23 feet
Width
0.38 in

Details

Application
Terminal Block Labeling
Printer Series Compatibility
MP75, MP100, MP200, MP300
Label Material
Polyolefin

Description

The T038X000FJM-BK Continuous Tape Cassette includes both label material and ribbon for easy changeover. For use with MP75, MP100, MP200 and MP300 Printers. Polyolefin. 0.38 x 23 (9.7 mm x 7 m). Color Black on White. 1 cassette per package.,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.