The T050X000C1M-BK Continuous Tape Casse

  • Mfr # T050X000C1M-BK

  • Zoro # G513311638


product price:  $52.29
/ea

Key Features

Width
0.465 in
Application
Cable & Wire Marking
Label Material
Nylon
Printer Series Compatibility
MP75, MP200, MP300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T050X000C1M-BK
Zoro #
G513311638
UPC #
613056786295
Country of Origin
Japan

Dimensions

Width
0.465 in

Details

Application
Cable & Wire Marking
Label Material
Nylon
Printer Series Compatibility
MP75, MP200, MP300

Description

The T050X000C1M-BK Continuous Tape Cassette includes both label material and ribbon for easy changeover. For use with the MP75, MP200 and MP300 Printers. Nylon Cloth. 0.50 x 19 (12 mm x 6 m). Color Black on White. 1 cassette per package.,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.