
The T075X000BPM-BK Continuous
Mfr # T075X000BPM-BK
Zoro # G313311647
product price: $68.99
/eaKey Features
Application
Safety & Facility Identification
Printer Series Compatibility
MP300, MP200, MP100, MP75
Width
0.71 inches
Label Color
Black on White
Label Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T075X000BPM-BK
Zoro #
G313311647
UPC #
613056858572
Country of Origin
Japan
Dimensions
Width
0.71 inches
Details
Application
Safety & Facility Identification
Printer Series Compatibility
MP300, MP200, MP100, MP75
Label Color
Black on White
Label Material
Polyester
Description
The T075X000BPM-BK Continuous Tape Cassette includes both label material and ribbon for easy changeover. Print custom pipe markers, voltage markers, signs, bin markers, and network identification labels on demand. For flat label applications only. For use with the MP300, MP200, MP100, and MP75 print,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.