The T075X000C1M-BK Continuous Tape Casse

  • Mfr # T075X000C1M-BK

  • Zoro # G313311654


product price:  $56.15
/ea

Key Features

Printer Series Compatibility
MP75, MP200, MP300
Label Material
Nylon
Width
0.7 in
Application
Cable & Wire Marking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T075X000C1M-BK
Zoro #
G313311654
UPC #
613056830738
Country of Origin
Japan

Dimensions

Width
0.7 in

Details

Printer Series Compatibility
MP75, MP200, MP300
Label Material
Nylon
Application
Cable & Wire Marking

Description

The T075X000C1M-BK Continuous Tape Cassette includes both label material and ribbon for easy changeover. For use with the MP75, MP200 and MP300 Printers. Nylon Cloth. 0.75 x 19 (18 mm x 6 m). Color Black on White. 1 cassette per package.,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.