Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

The T100X000BWM-WH Continuous

  • Mfr # T100X000BWM-WH

  • Zoro # G613311651


product price: $79.69
/ea
Free Shipping & Returns

Key Features

Application
Safety & Facility Identification
Label Material
Polyester
Printer Series Compatibility
MP100, MP200, MP300
Width
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T100X000BWM-WH
Zoro #
G613311651
UPC #
613056845763
Country of Origin
Japan

Dimensions

Width
1"

Details

Application
Safety & Facility Identification
Label Material
Polyester
Printer Series Compatibility
MP100, MP200, MP300

Description

The T100X000BWM-WH Continuous Tape Cassette includes both label material and ribbon for easy changeover. Print custom pipe markers, voltage markers, signs, bin markers, and network identification labels on demand. For flat label applications only. For use with the MP300, MP200 and MP100 printers. Po,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.