Therm Trans, Turn-Tell, Vinyl, 1.00" W X

  • Mfr # R100X150V3T

  • Zoro # G2793168


product price: $499.99
/pk 2500, $0.20/ea
Free Shipping & Returns

Key Features

Color
Green
Material
Vinyl
Label Application
Cable & Wire Marking
Overall Width (In.)
1in
Maximum Cable Diameter (In.)
0.28in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R100X150V3T
Zoro #
G2793168
UPC #
7498331765
Country of Origin
United States

Dimensions

Overall Width (In.)
1in
Maximum Cable Diameter (In.)
0.28in
Print-On Area Height (In.)
0.5in
Overall Length (In.)
1.5in
Minimum Cable Diameter (In.)
0.22in

Details

Item
Turn-Tell Label
Color
Green
Material
Vinyl
Label Application
Cable & Wire Marking
Minimum Operating Temperature (°F)
-40°F
Printer Type
Thermal Transfer
Maximum Operating Temperature (°F)
150°F
Number of Labels
2500
Compatible Wire Gauge (AWG)
10-6 Awg

Description

Therm Trans, Turn-Tell, Vinyl, 1.00" W X 1.50" H, 0.50" POA, Clear/Green, 3" Core

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.