Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermal Transfer Button, 2.4x12.4, PK500

  • Mfr # C240X240A8T-30

  • Zoro # G0762741


product price: $489.99
/pk 500, $0.98/ea
Free Shipping & Returns

Key Features

Material
Polyester
Legend/Background Color
Yellow
Height
2.4in
Width
2.4in
Hole Size
1.2in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C240X240A8T-30
Zoro #
G0762741
UPC #
7498312267
Country of Origin
United States

Dimensions

Height
2.4in
Width
2.4in
Hole Size
1.2in

Details

Item
Push Button Label
Material
Polyester
Legend/Background Color
Yellow

Description

Thermal Transfer Button,2.4x12.4,PK500, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.