Zoro Homepage
This item is Discontinued.
Panduit Thermal Transfer Label, 0.25x0.25, PK10000 C025X025KCT

Thermal Transfer Label, 0.25x0.25, PK10000 (Discontinued)

  • Mfr # C025X025KCT
  • Zoro # G0762321
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C025X025KCT
Zoro #
G0762321
UPC #
-
Country of Origin
United States

Dimensions

Label Height
1/4 in
Label Size (HxW) - Blank Precut General Purpose
1/4 in x 1/4 in
Label Width
1/4 in

Details

Item
Thermal Transfer Label
Label Color
White
Label Material
Polyester
Label Media Format
Precut Roll
Color
White
Green Environmental Attribute
RoHS
Material
Polyimide
Inkjet Printable
No
Labels per Row
12
For Print Method
Thermal-Transfer
Color - Blank Precut General Purpose
White
Product Type
Component Labels
Label Color & Finish - Blank Precut General Purpose
White

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Label Color White, Label Height 1/4 in, Label Material Polyester, Label Width 1/4 in, Product Type Pre-Cut Label Stock Roll, Inkjet Printable No, Label Media Format Precut Roll, Package Quantity 10000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.