Zoro Homepage

Thermal Transfer Label, 0.5x0.75, PK5000

  • Mfr # S050X075VA1Y

  • Zoro # G0791189


product price: $189.99
/pk 5000, $0.04/ea
Free Shipping & Returns

Key Features

Application
Cable and Wire
Label Color
White
Printer Series Compatibility
TDP
Label Material
Vinyl
Label Media Format
Precut Roll Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S050X075VA1Y
Zoro #
G0791189
UPC #
74983439126
Country of Origin
United States

Dimensions

Length
3/4"
Printable Portion Height
1/4 in
Label Width
1/2 in
Minimum Wire Diameter
0.08 in
Label Height
3/4 in
Printable Portion Width
1/2 in
Core Diameter
1 in
Maximum Wire Diameter
0.16 in
Label Size
3/4 in x 1/2 in
For Wire Diameter
0.08 in to 0.16 in

Description

Precut Label Roll Cartridge, Label Material Vinyl, Compatible Grainger Part Number 376U15, Compatible Mfr Part Number TDP43ME, Label Color White, Label Height 3/4 in, Label Width 1/2 in, Maximum Wire Diameter 0.16 in, Minimum Wire Diameter 0.08 in, Printer Series Compatibility TDP, Recommended Ribbon RMH4BL Hybrid Thermal Transfer Ribbon, For Print Method Thermal Transfer, Maximum Wire Gauge 14 AWG, Minimum Wire Gauge 18 AWG, Maximum Service Temperature 150 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.