Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermal Transfer Label, 0.5x1.5, PK5000

  • Mfr # S050X150YAJ

  • Zoro # G0791231


product price: $306.99
/pk 5000, $0.06/ea
Free Shipping & Returns

Key Features

Label Color
White
Label Material
Polyester
Label Media Format
Precut Sheet
Resistance Properties
High Temperature-Resistant
Minimum Wire Gauge
10 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S050X150YAJ
Zoro #
G0791231
UPC #
7498346358
Country of Origin
Costa Rica

Dimensions

Printable Portion Height
1/2 in
Label Width
1/2 in
Printable Portion Width
1/2 in
Minimum Wire Diameter
0.16 in
Maximum Wire Diameter
0.32 in
Label Height
1 1/2 in

Details

Item
Thermal Transfer Label
Label Color
White
Label Material
Polyester
Label Media Format
Precut Sheet
Resistance Properties
High Temperature-Resistant
Minimum Wire Gauge
10 AWG
Adhesive Material
Acrylic
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-65 Degrees F
For Print Method
Inkjet, Laser
Labels per Row
13
Label Attachment Style
Self-Laminating
Maximum Service Temperature
225 Degrees F
Label Shape
Rectangle
Number of Labels Included
5,000
Material Properties
Halogen Free
Maximum Wire Gauge
6 AWG
Application
Cable & Wire Marking

Description

Thermal Transfer Label,0.5x1.5,PK5000, Package Quantity 5000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.