Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermal Transfer Label, 0.75x0.25, PK10000

  • Mfr # C075X025CBT

  • Zoro # G0762373


product price: $229.99
/pk 10000, $0.02/ea
Free Shipping & Returns

Key Features

Label Color
White
Printer Series Compatibility
Panduit Thermal Desktop Printers:TDP43MYTDP42HY
Label Material
Vinyl Cloth
Label Media Format
Precut Roll
Resistance Properties
Chemical-Resistant, Solvent-Resistant, UV-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C075X025CBT
Zoro #
G0762373
UPC #
7498352299
Country of Origin
United States

Dimensions

Length
1/4"
Label Width
3/4 in
Label Height
1/4 in
Width
0.75 inches

Details

Item
Thermal Transfer Label
Label Color
White
Printer Series Compatibility
Panduit Thermal Desktop Printers:TDP43MYTDP42HY
Label Material
Vinyl Cloth
Label Media Format
Precut Roll
Resistance Properties
Chemical-Resistant, Solvent-Resistant, UV-Resistant
Adhesive Properties
Removable & Repositionable Adhesive
Green Environmental Attribute
RoHS
Color
White
Material
Vinyl
Maximum Service Temperature
170 Degrees F
For Print Method
Thermal Transfer
Adhesive Material
Rubber
Inkjet Printable
No
Labels per Row
3
Application
General Component Labeling

Description

Thermal Transfer Label,0.75x0.25,Package Quantity 10000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.