Zoro Homepage

Thermal Transfer Label, 0.75x0.75, PK5000

  • Mfr # S075X075VATY

  • Zoro # G0791292


product price: $139.99
/pk 5000, $0.03/ea
Free Shipping & Returns

Key Features

Application
Cable & Wire Marking
Label Material
Vinyl
Width
0.75in
Length
0.75in
Standards
UL recognized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S075X075VATY
Zoro #
G0791292
UPC #
7498368388
Country of Origin
United States

Dimensions

Width
0.75in
Length
0.75in

Details

Item
Thermal Transfer Label
Application
Cable & Wire Marking
Label Material
Vinyl
Standards
UL recognized
Color
White
Temp. Range
-40°F to 150°F

Description

Thermal Transfer Label,0.75x0.75,Package Quantity 5000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.