Zoro Homepage

Thermal Transfer Label, 1.6x0.2, PK10000

  • Mfr # C160X020CBT

  • Zoro # G0762522


product price: $469.99
/pk 10000, $0.05/ea
Free Shipping & Returns

Key Features

Label Color
White
Label Material
Vinyl Cloth
Label Media Format
Precut Roll
Resistance Properties
Solvent-Resistant, UV-Resistant
Adhesive Properties
Removable & Repositionable Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C160X020CBT
Zoro #
G0762522
UPC #
7498352969
Country of Origin
United States

Dimensions

Label Width
1 19/32 in
Label Height
1/4 in

Details

Item
Thermal Transfer Label
Label Color
White
Label Material
Vinyl Cloth
Label Media Format
Precut Roll
Resistance Properties
Solvent-Resistant, UV-Resistant
Adhesive Properties
Removable & Repositionable Adhesive
Green Environmental Attribute
RoHS
Color
White
Material
Vinyl
Labels per Row
1
Adhesive Material
Rubber
For Print Method
Thermal Transfer
Inkjet Printable
No
Maximum Service Temperature
170 Degrees F

Description

Thermal Transfer Label,1.6x0.2,Package Quantity 10000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.