Zoro Homepage

Thermal Transfer Label, 1x0.25, PK10000

  • Mfr # C100X025YJJ

  • Zoro # G0762470


product price: $289.99
/pk 10000, $0.03/ea
Free Shipping & Returns

Key Features

Label Color
White
Label Material
Polyester
Label Media Format
Precut Roll
Green Environmental Attribute
RoHS
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C100X025YJJ
Zoro #
G0762470
UPC #
7498351804
Country of Origin
Costa Rica

Dimensions

Length
1/4"
Label Width
1 in
Label Height
1/4 in

Details

Item
Thermal Transfer Label
Label Color
White
Label Material
Polyester
Label Media Format
Precut Roll
Green Environmental Attribute
RoHS
Color
White
Material
Polyester
Material Properties
Halogen Free
For Print Method
Inkjet, Laser
Inkjet Printable
Yes
Labels per Row
7
Maximum Service Temperature
311 Degrees F

Description

Thermal Transfer Label,1x0.25,Package Quantity 10000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.