Zoro Homepage

Thermal Transfer Label, 1x0.25, PK10000

  • Mfr # C100X025YJT

  • Zoro # G0762461


product price: $86.99
Free Shipping & Returns

Key Features

Label Color
White
Printer Series Compatibility
PANDUIT CORP Desktop Printers: TDP43MY TDP42HY
Label Material
Polyester
Label Media Format
Precut Roll
Resistance Properties
High Temperature-Resistant, Tear-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C100X025YJT
Zoro #
G0762461
UPC #
7498352884
Country of Origin
United States

Dimensions

Length
1/4"
Core Diameter
3 in
Label Width
1 in
Roll Width
3 11/32 in
Label Height
1/4 in

Details

Item
Thermal Transfer Label
Label Color
White
Printer Series Compatibility
PANDUIT CORP Desktop Printers: TDP43MY TDP42HY
Label Material
Polyester
Label Media Format
Precut Roll
Resistance Properties
High Temperature-Resistant, Tear-Resistant
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Indoor/Outdoor
Green Environmental Attribute
RoHS
Color
White
Material
Polyester
Inkjet Printable
No
Material Series
GMY2
Minimum Service Temperature
-40 Degrees F
Adhesive Material
Acrylic
For Print Method
Thermal Transfer
Secondary Label Included
No
Maximum Service Temperature
302 Degrees F
Compatible Mfr Part Number
TDP42HY, TDP43MY
Labels per Row
3
Adhesive
Adhesive

Description

Thermal Transfer Label,1x0.25,PK10000, Package Quantity 10000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.