Zoro Homepage

Thermal Transfer Label, 1x0.38, PK10000

  • Mfr # C100X038YJT

  • Zoro # G0762489


product price: $98.59
Free Shipping & Returns

Key Features

Label Color
White
Label Material
Polyester
Label Media Format
Precut Roll
Resistance Properties
High Temperature-Resistant
Green Environmental Attribute
RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C100X038YJT
Zoro #
G0762489
UPC #
7498302701
Country of Origin
United States

Dimensions

Label Width
1 in
Label Height
3/8 in

Details

Item
Thermal Transfer Label
Label Color
White
Label Material
Polyester
Label Media Format
Precut Roll
Resistance Properties
High Temperature-Resistant
Green Environmental Attribute
RoHS
Color
White
Material
Polyester
For Print Method
Thermal Transfer
Labels per Row
7
Inkjet Printable
No
Maximum Service Temperature
302 Degrees F

Description

Thermal Transfer Label,1x0.38,Package Quantity 10000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.