Zoro Homepage

Thermal Transfer Label, 1x1.25, PK2500

  • Mfr # S100X125YAJ

  • Zoro # G0791450


product price: $239.99
/pk 2500, $0.10/ea
Free Shipping & Returns

Key Features

Label Color
White
Label Material
Polyester
Label Media Format
Precut Sheet
Resistance Properties
High Temperature-Resistant
Green Environmental Attribute
RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S100X125YAJ
Zoro #
G0791450
UPC #
7498346359
Country of Origin
Costa Rica

Dimensions

Length
1 1/4"
Minimum Wire Diameter
0.12 in
Maximum Wire Diameter
0.28 in
Printable Portion Width
1 in
Printable Portion Height
3/8 in
Label Width
1 in
Label Height
1 1/4 in

Description

Thermal Transfer Label,1x1.25,PK2500, Package Quantity 2500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.