Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermal Transfer Label, 1x1.25, PK5000

  • Mfr # S100X125VATY

  • Zoro # G0791441


product price: $179.99
/pk 5000, $0.04/ea
Free Shipping & Returns

Key Features

Application
Cable & Wire Marking
Width
1 in; 1 in
Max. Wire Size
10 AWG
Label Type
Wire & Cable Label, Self-Laminating Label
Color
White; Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S100X125VATY
Zoro #
G0791441
UPC #
7498343945
Country of Origin
United States

Dimensions

Width
1 in; 1 in
Max. Wire Size
10 AWG
Length
1-1/4 in
Min. Wire Size
12 AWG

Details

Item
Thermal Transfer Label
Application
Cable & Wire Marking
Label Type
Wire & Cable Label, Self-Laminating Label
Color
White; Clear
Standards
UL969 recognized, File # MH14979; cUL recognized, C22.2 No. 0.15-01, File # MH14979
Material
Vinyl

Description

Thermal Transfer Label,1x1.25,Package Quantity 5000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.