WraparoundLabel, Orange, Vinyl, 1inW, PK5000
Mfr # S100X150VFTY
Zoro # G0791539
product price: $349.99
/pk 5000, $0.07/ea
Free Shipping & Returns
Key Features
Application
Cable and Wire
Label Color
Orange
Printer Series Compatibility
TDP43MY
Label Material
Vinyl
Label Media Format
Precut Roll Cartridge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S100X150VFTY
Zoro #
G0791539
UPC #
-
Country of Origin
United States
Dimensions
Length
1 1/2"
Core Diameter
3 in
Label Width
1 in
Minimum Wire Diameter
0.16 in
Printable Portion Width
1 in
Maximum Wire Diameter
0.32 in
Printable Portion Height
1/2 in
Label Height
1 1/2 in
Description
Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Material Properties Self-Extinguishing, Label Material Vinyl, Label Color Orange, Label Finish Matte, Label Height 1 1/2 in, Label Width 1 in, Number of Labels Included 5,000, Compatible Mfr Part Number TDP43MY, Recommended Ribbon RMEH*BL, Printer Series Compatibility DP, TDP, Maximum Wire Diameter 0.32 in, Minimum Wire Diameter 0.16 in, Indoor/Outdoor Usage Indoor/Outdoor, Maximum Wire Gauge 6 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.