Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermal Transfer Label, 1x4, PK1000

  • Mfr # S100X400VA1Y

  • Zoro # G0791712


product price: $219.99
/pk 1000, $0.22/ea
Free Shipping & Returns

Key Features

Application
Cable and Wire
Label Color
White
Printer Series Compatibility
TDP
Label Material
Vinyl
Label Media Format
Precut Roll Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S100X400VA1Y
Zoro #
G0791712
UPC #
74983439669
Country of Origin
United States

Dimensions

Label Height
4 in
Printable Portion Height
1 in
Printable Portion Width
1 in
Label Width
1 in
Core Diameter
1 in
Minimum Wire Diameter
0.32 in
Maximum Wire Diameter
0.95 in
For Wire Diameter
0.32 in to 0.95 in
Label Size
4 in x 1 in
Width
1 in

Details

Item
Thermal Transfer Label
Application
Cable and Wire
Label Color
White
Printer Series Compatibility
TDP
Label Material
Vinyl
Label Media Format
Precut Roll Cartridge
Adhesive
Adhesive
Standards
C22.2 No. 0.15-01, cUL Recognized, File # MH14979, RoHS Compliant, UL969 Recognized
Adhesive Material
Acrylic
Minimum Service Temperature
-40 Degrees F
Minimum Wire Gauge
2 AWG
Product Type
Self-Laminating Label
For Print Method
Thermal Transfer
For Wire Gauge
2 AWG to 1 AWG
Label Shape
Rectangle
Ribbon Color
Black
Number of Labels Included
1,000
Recommended Ribbon
RMH4BL Hybrid Thermal Transfer Ribbon
Maximum Wire Gauge
1 AWG
Indoor/Outdoor Usage
Indoor/Outdoor
Label Attachment Style
Self-Laminating
Compatible Mfr Part Number
TDP43ME
Maximum Service Temperature
150 Degrees F
Labels per Row
4
Label Color & Finish - Self-Laminating Cable & Wire Labels
White
Color - Self-Laminating Cable & Wire Labels
Black on White
Material Subhead - Self-Laminating Cable & Wire Labels
Vinyl
Compatible Grainger Part Number
376U15
Adhesive Subhead - Self-Laminating Cable & Wire Labels
Acrylic Adhesive
Printable Area - Self-Laminating Cable & Wire Labels
1 in H x 1 in W
Labels per Roll
1000

Description

Precut Label Roll Cartridge, Label Material Vinyl, Compatible Grainger Part Number 376U15, Compatible Mfr Part Number TDP43ME, Label Color White, Label Height 4 in, Label Width 1 in, Maximum Wire Diameter 0.95 in, Minimum Wire Diameter 0.32 in, Printer Series Compatibility TDP, Recommended Ribbon RMH4BL Hybrid Thermal Transfer Ribbon, For Print Method Thermal Transfer, Maximum Wire Gauge 1 AWG, Minimum Wire Gauge 2 AWG, Maximum Service Temperature 150 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.