Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermal Transfer Label, 1x6.5, PK1000

  • Mfr # S100X650YAJ

  • Zoro # G0791782


product price: $379.99
/pk 1000, $0.38/ea
Free Shipping & Returns

Key Features

Label Color
White
Label Material
Polyester
Label Media Format
Precut Sheet
Resistance Properties
High Temperature-Resistant
Green Environmental Attribute
RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S100X650YAJ
Zoro #
G0791782
UPC #
7498350593
Country of Origin
Costa Rica

Dimensions

Length
6 1/2"
Label Height
6 1/2 in
Maximum Wire Diameter
1.59 in
Label Width
1 in
Printable Portion Width
1 in
Minimum Wire Diameter
0.48 in
Printable Portion Height
1 1/2 in
Width
1 inch

Details

Item
Thermal Transfer Label
Label Color
White
Label Material
Polyester
Label Media Format
Precut Sheet
Resistance Properties
High Temperature-Resistant
Green Environmental Attribute
RoHS
Material
Polyester
Material Properties
Halogen Free
Labels per Row
7
Indoor/Outdoor Usage
Indoor/Outdoor
For Print Method
Inkjet, Laser
Label Shape
Rectangle
Number of Labels Included
1,000
Maximum Service Temperature
225 Degrees F
Minimum Service Temperature
-65 Degrees F
Maximum Wire Gauge
350 MCM
Minimum Wire Gauge
1 AWG
Adhesive Material
Acrylic
Label Attachment Style
Self-Laminating
Application
Cable & Wire Marking

Description

Thermal Transfer Label,1x6.5,PK1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.