Zoro Homepage

Thermal Transfer Label, 2x1, PK2500

  • Mfr # C200X100APT

  • Zoro # G0762629


product price: $219.99
/pk 500, $0.44/ea
Free Shipping & Returns

Key Features

Label Material
Polyester
Label Media Format
Precut Roll
Resistance Properties
Humidity-Resistant, UV-Resistant
Green Environmental Attribute
RoHS
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C200X100APT
Zoro #
G0762629
UPC #
7498311215
Country of Origin
United States

Dimensions

Label Height
1 in
Label Width
2 in

Details

Item
Thermal Transfer Label
Label Color
White
Label Material
Polyester
Label Media Format
Precut Roll
Resistance Properties
Humidity-Resistant, UV-Resistant
Green Environmental Attribute
RoHS
Color
White
Maximum Service Temperature
212 Degrees F
For Print Method
Thermal Transfer
Inkjet Printable
No
Labels per Row
3

Description

Thermal Transfer Label,2x1,Package Quantity 2500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.