
Thermal Transfer Label, 3x1, PK2500
Mfr # C300X100YJT
Zoro # G0763091
product price: $196.99
/pk 2500, $0.08/ea
Free Shipping & Returns
Key Features
Label Color
White
Label Material
Polyester
Label Media Format
Precut Roll
Resistance Properties
Humidity-Resistant, UV-Resistant
Adhesive Properties
Permanent Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C300X100YJT
Zoro #
G0763091
UPC #
7498308819
Country of Origin
United States
Dimensions
Label Height
1 in
Label Width
3 in
Details
Item
Thermal Transfer Label
Label Color
White
Label Material
Polyester
Label Media Format
Precut Roll
Resistance Properties
Humidity-Resistant, UV-Resistant
Adhesive Properties
Permanent Adhesive
Color
White
Green Environmental Attribute
RoHS
Material
Polyester
Labels per Row
1
Adhesive Material
Acrylic
For Print Method
Thermal Transfer
Maximum Service Temperature
302 Degrees F
Description
Thermal Transfer Label,3x1,PK2500, Package Quantity 2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.