Zoro Homepage

Thermal Transfer Label, 3x2, PK1000

  • Mfr # C300X200YMT

  • Zoro # G0763012


product price: $219.99
/pk 1000, $0.22/ea
Free Shipping & Returns

Key Features

Label Material
Polyester
Label Media Format
Precut Roll
Green Environmental Attribute
RoHS
Color
Silver
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C300X200YMT
Zoro #
G0763012
UPC #
7498302714
Country of Origin
United States

Dimensions

Label Width
3 in
Label Height
2 in

Details

Item
Thermal Transfer Label
Label Color
Silver
Label Material
Polyester
Label Media Format
Precut Roll
Green Environmental Attribute
RoHS
Color
Silver
Material
Polyester
For Print Method
Thermal Transfer
Labels per Row
1

Description

Thermal Transfer Label,3x2,Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.