Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermal Transfer Label, 3x2.5, PK500

  • Mfr # C300X250APT

  • Zoro # G0763049


product price: $655.99
/pk 500, $1.31/ea
Free Shipping & Returns

Key Features

Label Color
White
Label Material
Polyester
Label Media Format
Precut Roll
Resistance Properties
Washdown-Resistant
Adhesive Properties
Aggressive Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C300X250APT
Zoro #
G0763049
UPC #
7498311217
Country of Origin
United States

Dimensions

Label Height
2 1/2 in
Label Width
3 in
Width
3 inches; 76.2 millimeters

Details

Item
Thermal Transfer Label
Label Color
White
Label Material
Polyester
Label Media Format
Precut Roll
Resistance Properties
Washdown-Resistant
Adhesive Properties
Aggressive Adhesive
Green Environmental Attribute
RoHS
Color
White
For Print Method
Thermal Transfer
Inkjet Printable
No
Maximum Service Temperature
212 Degrees F
Labels per Row
1
Adhesive
Adhesive-Coated

Description

Thermal Transfer Label,3x2.5,Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.