Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermal Transfer Label, 4x1, PK1000

  • Mfr # C400X100YJJ

  • Zoro # G0763137


product price: $309.99
/pk 1000, $0.31/ea
Free Shipping & Returns

Key Features

Application
General Component Labeling
Label Material
Polyester
Label Media Format
Precut Sheet
Width
4in
Standards
UL recognized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C400X100YJJ
Zoro #
G0763137
UPC #
7498352263
Country of Origin
Costa Rica

Dimensions

Width
4in

Details

Item
Thermal Transfer Label
Application
General Component Labeling
Label Material
Polyester
Label Media Format
Precut Sheet
Standards
UL recognized
Color
White

Description

Thermal Transfer Label,4x1,Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.