Zoro Homepage

Thermal Transfer Label, 4x2, PK1000

  • Mfr # C400X200YJJ

  • Zoro # G0763143


product price: $559.99
/pk 1000, $0.56/ea
Free Shipping & Returns

Key Features

Application
General Component Labeling
Label Media Format
Precut Sheet
Width
4 in; 4 in
Label Type
ID Label, Component Label
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C400X200YJJ
Zoro #
G0763143
UPC #
7498352264
Country of Origin
Costa Rica

Dimensions

Width
4 in; 4 in
Height
2 in

Details

Item
Thermal Transfer Label
Application
General Component Labeling
Label Media Format
Precut Sheet
Label Type
ID Label, Component Label
Color
White
Standards
UL recognized, UL969, File# MH14979, cUL recognized, C22.2 No. 0.15-01, File# MH14979
Material
Polyester

Description

Thermal Transfer Label,4x2,Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.