Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermal Transfer Label, 4x2, PK1000

  • Mfr # C400X200YJT

  • Zoro # G0763161


product price: $151.99
/pk 1000, $0.15/ea
Free Shipping & Returns

Key Features

Label Material
Polyester
Label Media Format
Precut Roll
Resistance Properties
Humidity-Resistant, UV-Resistant
Adhesive Properties
Permanent Adhesive
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C400X200YJT
Zoro #
G0763161
UPC #
7498353567
Country of Origin
United States

Dimensions

Label Height
2 in
Label Width
4 in
Width
4 inches

Details

Item
Thermal Transfer Label
Label Color
White
Label Material
Polyester
Label Media Format
Precut Roll
Resistance Properties
Humidity-Resistant, UV-Resistant
Adhesive Properties
Permanent Adhesive
Color
White
Green Environmental Attribute
RoHS
Material
Polyester
For Print Method
Thermal Transfer
Inkjet Printable
No
Labels per Row
1
Adhesive Material
Acrylic
Maximum Service Temperature
302 Degrees F
Application
General Component Labeling
Adhesive
Adhesive

Description

Thermal Transfer Label,4x2,Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.