Thermal Transfer Label Cassette, 1x1.5, S100X150VHC

  • Mfr # S100X150VHC

  • Zoro # G0791572


product price: $76.59
/ea
Sold in multiples of 10 for $765.90
Free Shipping & Returns

Key Features

Color
Black on Red
Label Type
Self-Laminating
Label Width
1 in
Label Height
1 1/2 in
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S100X150VHC
Zoro #
G0791572
UPC #
074983786190
Country of Origin
Costa Rica

Dimensions

Label Width
1 in
Label Height
1 1/2 in

Details

Item
Precut Label Roll Cartridge
Color
Black on Red
Label Type
Self-Laminating
Standards
RoHS Compliant
Application
Wire and Cable Identification
Adhesive
Adhesive
Label Material
Vinyl
Printer Series Compatibility
LS8E
Material Series
GMV17
Label Shape
Rectangle
Resistance Properties
Chemical-Resistant, Solvent-Resistant, UV-Resistant
Label Media Format
Precut Roll Cartridge
Minimum Service Temperature
-50 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Print Technology
Thermal-Transfer
Product Type
Self-Laminating Label Cassette
Label Color
Red
Maximum Service Temperature
225 Degrees F
Ribbon Color
Black
Label Finish
Gloss
Number of Labels Included
200
For Print Method
Thermal Transfer
Adhesive Material
Acrylic
Compatible Mfr Part Number
LS8E

Description

Combined Label and Ribbon Cartridge, Compatible Grainger Part Number 376T35, Compatible Mfr Part Number LS8E, Label Color Red, Label Finish Matte, Label Height 1 1/2 in, Label Material Vinyl, Label Width 1 in, Material Properties Laminated, Printer Series Compatibility LS8E, Ribbon Color Black, Roll Length Not Applicable, Vial/Tube Size Not Applicable, For Print Method Thermal Transfer, Material Series GMV17, Maximum Service Temperature 225 Degrees F, Minimum Service Temperature -50 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.