Zoro Homepage

Thermal Transfer Label Cassette, 1x2.25, S100X225VDC

  • Mfr # S100X225VDC

  • Zoro # G0791703


product price: $81.19
/ea
Sold in multiples of 10 for $811.90
Free Shipping & Returns

Key Features

Color
Black on Green
Material
Vinyl
Label Type
Self-Laminating
Label Width
1 in
Label Height
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S100X225VDC
Zoro #
G0791703
UPC #
-
Country of Origin
Costa Rica

Dimensions

Label Width
1 in
Label Height
2 1/4 in

Details

Item
Precut Label Roll Cartridge
Color
Black on Green
Material
Vinyl
Label Type
Self-Laminating
Standards
RoHS Compliant
Application
Wire and Cable Identification
Adhesive
Adhesive
Label Material
Vinyl
Printer Series Compatibility
LS8E
Maximum Service Temperature
225 Degrees F
For Print Method
Thermal Transfer
Ribbon Color
Black
Material Series
GMV17
Adhesive Material
Acrylic
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Labels Included
200
Resistance Properties
Chemical-Resistant, Solvent-Resistant, UV-Resistant
Label Finish
Gloss
Product Type
Self-Laminating Label Cassette
Label Shape
Rectangle
Label Media Format
Precut Roll Cartridge
Minimum Service Temperature
-50 Degrees F
Label Color
Green
Print Technology
Thermal-Transfer
Compatible Mfr Part Number
LS8E

Description

Combined Label and Ribbon Cartridge, Compatible Grainger Part Number 376T35, Compatible Mfr Part Number LS8E, Label Color Green, Label Finish Matte, Label Height 2 1/4 in, Label Material Vinyl, Label Width 1 in, Material Properties Laminated, Printer Series Compatibility LS8E, Ribbon Color Black, Roll Length Not Applicable, Vial/Tube Size Not Applicable, For Print Method Thermal Transfer, Material Series GMV17, Maximum Service Temperature 225 Degrees F, Minimum Service Temperature -50 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.