Zoro Homepage

Thermal Transfer Label Cassette, 1x2.25, S100X225VIC

  • Mfr # S100X225VIC

  • Zoro # G0791627


product price: $82.59
/ea
Sold in multiples of 10 for $825.90
Free Shipping & Returns

Key Features

Color
Black on Yellow
Material
Vinyl
Label Type
Self-Laminating
Label Width
1 in
Label Height
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S100X225VIC
Zoro #
G0791627
UPC #
-
Country of Origin
Costa Rica

Dimensions

Label Width
1 in
Label Height
2 1/4 in

Description

Combined Label and Ribbon Cartridge, Compatible Grainger Part Number 376T35, Compatible Mfr Part Number LS8E, Label Color Yellow, Label Finish Matte, Label Height 2 1/4 in, Label Material Polyolefin, Label Width 1 in, Material Properties Laminated, Printer Series Compatibility LS8E, Ribbon Color Black, Roll Length Not Applicable, Vial/Tube Size Not Applicable, For Print Method Thermal Transfer, Material Series GMV17, Maximum Service Temperature 225 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.