Zoro Homepage

Thermal Transfer Polyester, CAUTION Labe

  • Mfr # C400X600A61

  • Zoro # G2793378


product price: $92.49
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Polyester
Overall Height (In.)
4in
Printer Type
Thermal Transfer
Label Application
Safety & Facility Identification
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C400X600A61
Zoro #
G2793378
UPC #
7498344871
Country of Origin
United States

Dimensions

Overall Height (In.)
4in
Overall Width (In.)
6in

Details

Item
Component Label
Color
Yellow
Material
Polyester
Printer Type
Thermal Transfer
Label Application
Safety & Facility Identification
Finish/Coating
Adhesive-Coated
Number of Labels
100

Description

Thermal Transfer Polyester, CAUTION Label, 6.00" W x 4.00" H, Yellow/Black, 1" Core.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.