Thermal Transfer Ribbon, 4.3" W, Red
Mfr # RMER4RD
Zoro # G0791073
product price: $128.99
/eaSold in multiples of 2 for $257.98
Free Shipping & Returns
Key Features
Color
Red
Printer Series Compatibility
TDP43ME
Ink Color
Red
Width
4.3"
Product Type
Single Color Thermal Transfer Ribbon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RMER4RD
Zoro #
G0791073
UPC #
-
Country of Origin
United States
Dimensions
Width
4.3"
Ribbon Width
4 1/4 in
Ribbon Length
300 ft
Details
Item
Thermal Transfer Ribbon
Color
Red
Printer Series Compatibility
TDP43ME
Ink Color
Red
Product Type
Single Color Thermal Transfer Ribbon
Compatible Mfr Part Number
TDP43ME
Ribbon Formulation
Resin
Ribbon Color
Red
Description
Single-Color Printer Ribbon, Compatible Grainger Part Number 376U15, Compatible Mfr Part Number TDP43ME, Printer Series Compatibility TDP43ME, Ribbon Color Red, Ribbon Length 300 ft, Ribbon Width 4 1/4 in, Ribbon Series RMER4RD, Ribbon Panel Length Not Applicable, Number of Panel Sets Not Applicable, Ribbon Formulation Resin, Product Type Single-Color Printer Ribbon, Resistance Properties Anti-Static, Chemical-Resistant, High Temperature-Resistant, Solvent-Resistant, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.