Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ThermTrans, 2-sided Halogen Free, Flame

  • Mfr # H200X084HFT-2

  • Zoro # G2785109


product price: $1,298.99
/ea
Free Shipping & Returns

Key Features

Material
Polyolefin
Color
White
Width
2 in
Features
Halogen Free, Flame Retardant, Double Sided
Height
0.84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H200X084HFT-2
Zoro #
G2785109
UPC #
7498341083
Country of Origin
United States

Dimensions

Width
2 in
Height
0.84 in
Label Height
27/32"
Label Width
2"
Overall Width (mm)
50.8
Diameter (mm)
12.7
Overall Height (In.)
0.84
Overall Width (In.)
2
Diameter (In.)
0.5
Overall Height (mm)
21.3
Label Diameter
1/2"
Label Length
27/32"
Diameter
12.7 mm

Details

Material
Polyolefin
Color
White
Features
Halogen Free, Flame Retardant, Double Sided
Number of Labels
500
Minimum Operating Temperature (°C)
-30
Number of Labels per Row
1
Compatible Wire Gauge (AWG)
45139
Flammability Rating
VW-1
Printer Type
Thermal Transfer
Number of Sides
2
Label Property
Flammability, Halogen Free, Military Grade
Minimum Operating Temperature (°F)
-22
Maximum Operating Temperature (°F)
221
Maximum Operating Temperature (°C)
105
Resistance Properties
Halogen Free
Product Type
Heat Shrink Label
Label Application
Cable & Wire Marking
Product Name
Wire & Cable Label
Number of Labels per Roll
500
Print Technology
Thermal Transfer
Product Color
White
Product Material
Polyolefin
Max Operating Temperature
105 degrees Celsius
Product Class
Signs, Labels & Identification
Min Operating Temperature
-30 degrees Celsius

Description

ThermTrans, 2-sided Halogen Free, Flame Retardant, Low Smoke heat shrink label, white, 1/2" (12.7mm) dia. polyolefin, 500/roll.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.