Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Panduit Heat Shrink Label, 3:1 I.D. Shrink Ratio, Yellow, 0.34 in H100X034H2T-2

Heat Shrink Label, 3:1 I.D. Shrink Ratio, Yellow, 0.34 in (Discontinued)

  • Mfr # H100X034H2T-2
  • Zoro # G2780358
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H100X034H2T-2
Zoro #
G2780358
UPC #
7498308853
Country of Origin
United States

Dimensions

Length
0.34 in
Use with Wire Size
18 to 12 AWG
Width
1 in
Height
0.34 in
Overall Height (mm)
8.6
Overall Width (mm)
25.4
Overall Height (In.)
0.34
Overall Width (In.)
1
Minimum Cable Diameter (In.)
0.06
Label Width
1"
Label Height
11/32"
Label Length
21/64"
Label Diameter
3/16"
Use With Wire Size
18 to 12 AWG

Details

Item
Heat Shrink Label
Shrink Ratio
3:1
Material
Polyolefin
Color
Yellow
Temp. Range
-67° to 275°F
Min. Shrink Temp.
194°F
Features
Double Sided
Shrink Tubing I.D. Before Shrinking
0.19 in
Number of Sides
2
Label Application
Cable & Wire Marking
Number of Labels
1
Resistance Properties
Military Grade
Flammability Rating
VW-1
Number of Labels per Row
2
Label Property
Flammability, Fluid Resistance, Harsh Environments, Military Grade
Print Technology
Thermal Transfer
Number of Labels per Roll
100
Product Class
Signs, Labels & Identification

Description

ThermTrans, 2-Sided Heatshrink Tubing, Mil Grade Polyolefin, 1.00" W x .34" H, .19" (4.7 mm) Dia., Yellow, 1000 pieces

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.