Zoro Homepage

ThermTrans, Comp Label, Adhesive Polyest

  • Mfr # C125X038YJT

  • Zoro # G2771066


product price: $139.99
/pk 10000, $0.01/ea
Free Shipping & Returns

Key Features

Color
White
Material
Polyester
Overall Height (In.)
0.38in
Overall Width (In.)
1.25in
Number of Labels
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C125X038YJT
Zoro #
G2771066
UPC #
7498395021
Country of Origin
United States

Dimensions

Overall Height (In.)
0.38in
Overall Width (In.)
1.25in

Details

Item
Component Label
Color
White
Material
Polyester
Number of Labels
10
Printer Type
Thermal Transfer
Label Application
General Component Labeling

Description

ThermTrans, Comp Label, Adhesive Polyester, 1.25" W x.38" H, White, 3" Core

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.