Zoro Homepage

ThermTrans, Comp Label, Adhesive Vinyl C

  • Mfr # C200X050CBT

  • Zoro # G2758475


product price: $329.99
/pk 5000, $0.07/ea
Free Shipping & Returns

Key Features

Color
White
Material
Vinyl Cloth
Overall Height (In.)
0.5in
Number of Labels
5
Printer Type
Thermal Transfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C200X050CBT
Zoro #
G2758475
UPC #
7498353211
Country of Origin
United States

Dimensions

Overall Height (In.)
0.5in
Overall Width (In.)
2in

Details

Item
Component Label
Color
White
Material
Vinyl Cloth
Number of Labels
5
Printer Type
Thermal Transfer
Label Application
General Component Labeling

Description

ThermTrans, Comp Label, Adhesive Vinyl Cloth, 2.00" W x .50" H, White, 3" Core

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.