Zoro Homepage

ThermTrans, Comp Label, Non-Adhesive Pol

  • Mfr # C195X040Y1T

  • Zoro # G2779177


product price: $99.69
/pk 1000, $0.10/ea
Free Shipping & Returns

Key Features

Color
White
Material
Polyester
Overall Width (In.)
1.95in
Overall Height (In.)
0.4in
Label Application
Network Component Labeling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C195X040Y1T
Zoro #
G2779177
UPC #
7498312699
Country of Origin
United States

Dimensions

Overall Width (In.)
1.95in
Overall Height (In.)
0.4in

Details

Item
Component Label
Color
White
Material
Polyester
Label Application
Network Component Labeling
Finish/Coating
Non-Adhesive
Printer Type
Thermal Transfer
Number of Labels
1

Description

ThermTrans, Comp Label, Non-Adhesive Polyester, 1.95" W x .40" H, White, 3" Core

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.